Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Dowel Pin, Steel, 16x70mm, PK5

  • Zoro #: G0409370
  • Mfr #: M39090.160.0070
$19.15 /ea ($3.83/unit)

Order in multiples of 2

  • Pin Item: Dowel Pin
  • System of Measurement: Metric
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M39090.160.0070 Specifications

  • Zoro #: G0409370
  • Mfr #: M39090.160.0070
Pin Item: Dowel Pin System of Measurement: Metric
Basic Material: Steel Fastener Finish: Plain
Rockwell Hardness: C58 to C62 Nominal Diameter: 16 mm
Fastener Length: 70 mm Package Quantity: 5
Pin Dia.: 16.0 mm Item: Dowel Pin
Material: Steel Dia.: 16mm
Overall Length: 70mm Dia. Tolerance: M6
Finish: Plain Meets: DIN 7979 D
Thread Size: M8 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 16.0 mm, Fastener Length 70 mm, Nominal Diameter 16 mm, Dia. Tolerance M6, Thread Size M8, Package Quantity 5

Reviews of Fabory #M39090.160.0070