Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Dowel Pin, Steel, 16x80mm, PK5

  • Zoro #: G0547955
  • Mfr #: M39090.160.0080
$18.05 15% off
$15.28 ($3.06/unit)
  • Item: Dowel Pin
  • Nominal Diameter: 16 mm
  • Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M39090.160.0080 Specifications

  • Zoro #: G0547955
  • Mfr #: M39090.160.0080
Item: Dowel Pin Nominal Diameter: 16 mm
Material: Steel Dia.: 16mm
Basic Material: Steel Finish: Plain
Meets: DIN 7979 D Dia. Tolerance: M6
Thread Size: M8 Fastener Finish: Plain
Pin Dia.: 16.0 mm Pin Item: Dowel Pin
System of Measurement: Metric Overall Length: 80mm
Package Quantity: 5 Fastener Length: 80 mm
Rockwell Hardness: 60 +/-2HRc Shop By: Limited-Time Deals
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 16.0 mm, Fastener Length 80 mm, Nominal Diameter 16 mm, Dia. Tolerance M6, Thread Size M8, Package Quantity 5

Reviews of Fabory #M39090.160.0080