Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 20x120mm, PK10
  • Zoro #: G0205731
  • Mfr #: M39080.200.0120
$70.56 ($7.06/unit)
  • Fastener Finish: Plain
  • Dia.: 20mm
  • Package Quantity: 10
See full product details
Orders over $75 ship free.

Fabory #M39080.200.0120 Specifications

  • Zoro #: G0205731
  • Mfr #: M39080.200.0120
Fastener Finish: Plain Dia.: 20mm
Package Quantity: 10 Meets: DIN 6325
Nominal Diameter: 20 mm Fastener Length: 120 mm
System of Measurement: Metric Pin Item: Dowel Pin
Dia. Tolerance: M6 Rockwell Hardness: 60 +/-2HRc
Finish: Plain Pin Dia.: 20.000 mm
Item: Dowel Pin Material: Steel
Basic Material: Steel Overall Length: 120mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 20.000mm, Fastener Length 120mm, Nominal Diameter 20mm, Dia. Tolerance M6, Package Quantity 10

Reviews of Fabory #M39080.200.0120