Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dowel Pin, Steel, 20x36mm, PK10

  • Zoro #: G0205768
  • Mfr #: M39080.200.0036
$26.79 ($2.68/unit)
  • Basic Material: Steel
  • Package Quantity: 10
  • Fastener Length: 36 mm
See full product details
Orders over $75 ship free.

Fabory #M39080.200.0036 Specifications

  • Zoro #: G0205768
  • Mfr #: M39080.200.0036
Basic Material: Steel Package Quantity: 10
Fastener Length: 36 mm Pin Dia.: 20.0 mm
Dia. Tolerance: M6 Pin Item: Dowel Pin
System of Measurement: Metric Rockwell Hardness: 60 +/-2HRc
Fastener Finish: Plain Material: Steel
Item: Dowel Pin Nominal Diameter: 20 mm
Finish: Plain Meets: DIN 6325
Overall Length: 36mm Dia.: 20mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 20.0 mm, Fastener Length 36 mm, Nominal Diameter 20 mm, Dia. Tolerance M6, Package Quantity 10

Reviews of Fabory #M39080.200.0036