Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dowel Pin, Steel, 20x60mm, PK5

  • Zoro #: G0205567
  • Mfr #: M39090.200.0060
$24.57 ($4.91/unit)
  • Item: Dowel Pin
  • Pin Dia.: 20.0 mm
  • Meets: DIN 7979 D
See full product details
Orders over $75 ship free.

Fabory #M39090.200.0060 Specifications

  • Zoro #: G0205567
  • Mfr #: M39090.200.0060
Item: Dowel Pin Pin Dia.: 20.0 mm
Meets: DIN 7979 D Material: Steel
Nominal Diameter: 20 mm Pin Item: Dowel Pin
Dia. Tolerance: M6 Fastener Length: 60 mm
Fastener Finish: Plain Thread Size: M10
Rockwell Hardness: 60 +/-2HRc Overall Length: 60mm
Basic Material: Steel Dia.: 20mm
System of Measurement: Metric Package Quantity: 5
Finish: Plain Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 20.000mm, Fastener Length 60mm, Nominal Diameter 20mm, Dia. Tolerance M6, Thread Size M10, Package Quantity 5

Reviews of Fabory #M39090.200.0060