Zoro Select
Dowel Pin, Steel, 2.5x40mm, PK100
Mfr # M39080.025.0040
Zoro # G0206039
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 2.5 mm
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 2.5x16mm, PK100 M39080.025.0016
- ZORO SELECT Dowel Pin, Steel, 2.5x20mm, PK100 M39080.025.0020
- ZORO SELECT Dowel Pin, Steel, 2.5x24mm, PK100 M39080.025.0024
- ZORO SELECT Dowel Pin, 5/16 In Dia Z1204
- ZORO SELECT Pin, Steel, 10mm dia., PK5 M39070.100.0100
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 MS16555-647
- ZORO SELECT Dowel Pin, 3/16 In, Pk25 D19-625
- ZORO SELECT Dowel Pin, Steel, 14x50mm, PK25 M39080.140.0050
- ZORO SELECT 3/8X2 1/2 MS DOWEL PIN 400 S/S STAINLESS STEEL MS16555-665
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/4in.dia., PK50 U55580.025.0100
- NEWPORT FASTENERS M3 x 5mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK PIN6325DIN03005M6P
- Zoro Select Dowel Pins