Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 3x60mm, PK100
  • Zoro #: G0206011
  • Mfr #: M39080.030.0060
$39.79 ($0.40/unit)
  • Pin Item: Dowel Pin
  • Item: Dowel Pin
  • Fastener Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #M39080.030.0060 Specifications

  • Zoro #: G0206011
  • Mfr #: M39080.030.0060
Pin Item: Dowel Pin Item: Dowel Pin
Fastener Finish: Plain Rockwell Hardness: 60 +/-2HRc
Dia.: 3mm Basic Material: Steel
System of Measurement: Metric Finish: Plain
Package Quantity: 100 Nominal Diameter: 3 mm
Material: Steel Pin Dia.: 3.000 mm
Dia. Tolerance: M6 Meets: DIN 6325
Fastener Length: 60 mm Overall Length: 60mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 3.000mm, Fastener Length 60mm, Nominal Diameter 3mm, Dia. Tolerance M6, Package Quantity 100

Reviews of Fabory #M39080.030.0060