Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dowel Pin, Steel, 6x16mm, PK50

  • Zoro #: G0205725
  • Mfr #: M39090.060.0016
$26.99 ($0.54/unit)
  • Finish: Plain
  • Package Quantity: 50
  • Dia.: 6mm
See full product details
Orders over $75 ship free.

Fabory #M39090.060.0016 Specifications

  • Zoro #: G0205725
  • Mfr #: M39090.060.0016
Finish: Plain Package Quantity: 50
Dia.: 6mm Material: Steel
Overall Length: 16mm Fastener Finish: Plain
Meets: DIN 7979 D Item: Dowel Pin
Pin Item: Dowel Pin Dia. Tolerance: M6
Fastener Length: 16 mm Pin Dia.: 6.0 mm
Basic Material: Steel Rockwell Hardness: 60 +/-2HRc
Nominal Diameter: 6 mm System of Measurement: Metric
Thread Size: M4 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 6.000mm, Fastener Length 16mm, Nominal Diameter 6mm, Dia. Tolerance M6, Thread Size M4, Package Quantity 50

Reviews of Fabory #M39090.060.0016