Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dowel Pin, Steel, 6x28mm, PK50

  • Zoro #: G0205707
  • Mfr #: M39090.060.0028
$22.79 ($0.46/unit)
  • Finish: Plain
  • Fastener Length: 28 mm
  • Rockwell Hardness: 60 +/-2HRc
See full product details
Orders over $75 ship free.

Fabory #M39090.060.0028 Specifications

  • Zoro #: G0205707
  • Mfr #: M39090.060.0028
Finish: Plain Fastener Length: 28 mm
Rockwell Hardness: 60 +/-2HRc Overall Length: 28mm
Dia.: 6mm Pin Item: Dowel Pin
Item: Dowel Pin Material: Steel
Thread Size: M4 Pin Dia.: 6.0 mm
Fastener Finish: Plain Package Quantity: 50
System of Measurement: Metric Basic Material: Steel
Meets: DIN 7979 D Nominal Diameter: 6 mm
Dia. Tolerance: M6 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 6.000mm, Fastener Length 28mm, Nominal Diameter 6mm, Dia. Tolerance M6, Thread Size M4, Package Quantity 50

Reviews of Fabory #M39090.060.0028