Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dowel Pin, Steel, 6x30mm, PK50

  • Zoro #: G0205698
  • Mfr #: M39090.060.0030
$23.12 ($0.46/unit)
  • Item: Dowel Pin
  • Pin Item: Dowel Pin
  • Overall Length: 30mm
See full product details
Orders over $75 ship free.

Fabory #M39090.060.0030 Specifications

  • Zoro #: G0205698
  • Mfr #: M39090.060.0030
Item: Dowel Pin Pin Item: Dowel Pin
Overall Length: 30mm Finish: Plain
Package Quantity: 50 Dia. Tolerance: M6
Pin Dia.: 6.0 mm Thread Size: M4
Dia.: 6mm Fastener Finish: Plain
Fastener Length: 30 mm Rockwell Hardness: 60 +/-2HRc
Material: Steel Meets: DIN 7979 D
System of Measurement: Metric Nominal Diameter: 6 mm
Basic Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 6.000mm, Fastener Length 30mm, Nominal Diameter 6mm, Dia. Tolerance M6, Thread Size M4, Package Quantity 50

Reviews of Fabory #M39090.060.0030