Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 8x12mm, PK100
  • Zoro #: G0205978
  • Mfr #: M39080.080.0012
$23.99 ($0.24/unit)
  • Pin Dia.: 8.000 mm
  • Overall Length: 12mm
  • Fastener Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #M39080.080.0012 Specifications

  • Zoro #: G0205978
  • Mfr #: M39080.080.0012
Pin Dia.: 8.000 mm Overall Length: 12mm
Fastener Finish: Plain Material: Steel
Finish: Plain Dia.: 8mm
Package Quantity: 100 Nominal Diameter: 8 mm
Fastener Length: 12 mm System of Measurement: Metric
Rockwell Hardness: 60 +/-2HRc Item: Dowel Pin
Pin Item: Dowel Pin Dia. Tolerance: M6
Basic Material: Steel Meets: DIN 6325
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 8.000mm, Fastener Length 12mm, Nominal Diameter 8mm, Dia. Tolerance M6, Package Quantity 100

Reviews of Fabory #M39080.080.0012