Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 8x16mm, PK50
  • Zoro #: G0205670
  • Mfr #: M39090.080.0016
$30.96 ($0.62/unit)
  • Dia. Tolerance: M6
  • Finish: Plain
  • Meets: DIN 7979 D
See full product details
Orders over $75 ship free.

Fabory #M39090.080.0016 Specifications

  • Zoro #: G0205670
  • Mfr #: M39090.080.0016
Dia. Tolerance: M6 Finish: Plain
Meets: DIN 7979 D Pin Dia.: 8.000 mm
Rockwell Hardness: 60 +/-2HRc Fastener Finish: Plain
Overall Length: 16mm Fastener Length: 16 mm
Material: Steel Pin Item: Dowel Pin
Dia.: 8mm Thread Size: M5
Package Quantity: 50 System of Measurement: Metric
Item: Dowel Pin Basic Material: Steel
Nominal Diameter: 8 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 8.000mm, Fastener Length 16mm, Nominal Diameter 8mm, Dia. Tolerance M6, Thread Size M5, Package Quantity 50

Reviews of Fabory #M39090.080.0016