Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 8x20mm, PK50
  • Zoro #: G0205661
  • Mfr #: M39090.080.0020
$21.79 ($0.44/unit)
  • Dia.: 8mm
  • System of Measurement: Metric
  • Meets: DIN 7979 D
See full product details
Orders over $75 ship free.

Fabory #M39090.080.0020 Specifications

  • Zoro #: G0205661
  • Mfr #: M39090.080.0020
Dia.: 8mm System of Measurement: Metric
Meets: DIN 7979 D Dia. Tolerance: M6
Thread Size: M5 Pin Dia.: 8.0 mm
Item: Dowel Pin Package Quantity: 50
Nominal Diameter: 8 mm Rockwell Hardness: 60 +/-2HRc
Fastener Length: 20 mm Finish: Plain
Fastener Finish: Plain Overall Length: 20mm
Basic Material: Steel Material: Steel
Pin Item: Dowel Pin Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 8.000mm, Fastener Length 20mm, Nominal Diameter 8mm, Dia. Tolerance M6, Thread Size M5, Package Quantity 50

Reviews of Fabory #M39090.080.0020