Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Dowel Pin, Steel, 8x90mm, PK25
  • Zoro #: G0205969
  • Mfr #: M39080.080.0090
$26.39 ($1.06/unit)
  • Finish: Plain
  • Nominal Diameter: 8 mm
  • Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M39080.080.0090 Specifications

  • Zoro #: G0205969
  • Mfr #: M39080.080.0090
Finish: Plain Nominal Diameter: 8 mm
Material: Steel Pin Item: Dowel Pin
Fastener Finish: Plain System of Measurement: Metric
Overall Length: 90mm Item: Dowel Pin
Meets: DIN 6325 Dia. Tolerance: M6
Rockwell Hardness: 60 +/-2HRc Pin Dia.: 8.000 mm
Package Quantity: 25 Fastener Length: 90 mm
Basic Material: Steel Dia.: 8mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Dowel Pin, System of Measurement Metric, Basic Material Steel, Fastener Finish Plain, Rockwell Hardness 60 +/-2HRc, Pin Dia. 8.000 mm, Fastener Length 90 mm, Nominal Diameter 8 mm, Dia. Tolerance M6, Package Quantity 25

Reviews of Fabory #M39080.080.0090