Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Self Drilling Screw, 10-16, 1-1/2" L, PK 100

  • Zoro #: G0073370
  • Mfr #: U31810.019.0150

$4.74 ($0.05/unit)

Details
  • Dia./Thread Size: #10
  • Finish: zinc plated
  • Hex Width: 0.305" to 0.312"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U31810.019.0150 Specifications

  • Zoro #: G0073370
  • Mfr #: U31810.019.0150
Dia./Thread Size: #10 Finish: zinc plated
Hex Width: 0.305" to 0.312" Driver Size: 5/16"
Item: Self Drilling Tapping Screw Head Type: Hex Washer
Meets/Exceeds: IFI-113/ASME B18.6.4 Washer O.D.: 0.384-0.414"
Length: 1-1/2" Head Height: 0.105" to 0.120"
Head Color: Standard Material: Hardened steel
Drill Point Size: #2 Thread Size: #10-16
System of Measurement: Inch Size: 5/16"
Application: For Self-Drilling Screw Hex Washer Head Type: Self Drilling
Head Dia.: 0.305" to 0.312" Drive Type: Hex
Country of Origin (subject to change): Multiple

Description

Self drilling screws work as both a drill bit and a fastener. Here is some additional information about this Self Drilling Tapping Screw : LENGTH: 1-1/2", MATERIAL: Hardened steel, HEAD TYPE: Hex Washer

Reviews of Fabory #U31810.019.0150