Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, #10-16, 1-1/2" L, PK 2000

  • Zoro #: G0053299
  • Mfr #: B31702.019.0150

$117.99 ($0.06/unit)

  • Material: Hardened steel
  • Head Dia.: 0.305" to 0.312"
  • Drive Type: Hex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B31702.019.0150 Specifications

  • Zoro #: G0053299
  • Mfr #: B31702.019.0150
Material: Hardened steel Head Dia.: 0.305" to 0.312"
Drive Type: Hex Dia./Thread Size: #10
Type: Self Drilling with Neoprene Washer Hex Width: 0.305" to 0.312"
Head Type: Hex Washer Item: Self Drilling Tapping Screw
Finish: zinc plated Application: For Sheet Metal
Meets/Exceeds: IFI-113/ASME B18.6.4 Washer O.D.: 0.472"
Size: 5/16" System of Measurement: Inch
Head Color: Standard Driver Size: 5/16"
Head Height: 0.105" to 0.120" Thread Size: #10-16
Length: 1-1/2" Drill Point Size: #3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length 1-1/2", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 5/16", Head Dia. 0.305" to 0.312", Head Height 0.105" to 0.120", Hex Width 0.305" to 0.312", Washer O.D. 0.472", Drill Point Size #3, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 2000

Reviews of Fabory #B31702.019.0150