KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Drilling Screw, #10-16, 1 1/2" L, PK 50

FABORY| Zoro #: G1209232| Mfr #: U31860.019.0150

$11.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point Size: #3
Type: Self Drilling
Thread Size: #10-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209232 Mfr #: U31860.019.0150
Drill Point Size: #3Type: Self Drilling
Thread Size: #10-16Head Height: 0.120"-0.105"
Finish: PlainMeets/Exceeds: SAE J78/IFI 113
Washer O.D.: 0.414"-0.384"Hex Width: 0.305"
Drill Point Length: 0.235"Item: Self Drilling Screw
Length: 1-1/2"Drive Type: Hex
Application: For Attaching Variety of Materials to Metal up to 12 GaugeHead Color: Standard
Head Type: Hex WasherSystem of Measurement: Inch
Driver Size: 5/16"Material: 410 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length 1-1/2 In., 410 Stainless Steel, Plain Finish, Drive Type Hex, Driver Size 5/16 In., Head Height 0.120 In.-0.105 In., Hex Width 0.305 In., Washer O.D. 0.414 In.-0.384 In., Drill Point Size #3, Drill Point Length 0.235 In., For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds SAE J78/IFI 113, Package Quantity 50

Reviews