Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, #10-16, 1-1/4" L, PK 100

  • Zoro #: G0102140
  • Mfr #: U31702.019.0125

$10.84 ($0.11/unit)

  • Thread Size: #10-16
  • Type: Self Drilling with Neoprene Washer
  • Head Type: Hex Washer
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31702.019.0125 Specifications

  • Zoro #: G0102140
  • Mfr #: U31702.019.0125
Thread Size: #10-16 Type: Self Drilling with Neoprene Washer
Head Type: Hex Washer Application: For Self-Drilling Screw Hex Washer Head
System of Measurement: Inch Hex Width: 0.305" to 0.312"
Driver Size: 5/16" Washer O.D.: 0.472"
Size: 5/16" Drive Type: Hex
Head Height: 0.105" to 0.120" Item: Self Drilling Tapping Screw
Finish: zinc plated Meets/Exceeds: IFI-113/ASME B18.6.4
Head Dia.: 0.305" to 0.312" Length: 1-1/4"
Material: Hardened steel Head Color: Standard
Dia./Thread Size: #10 Drill Point Size: #3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length 1-1/4", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 5/16", Head Dia. 0.305" to 0.312", Head Height 0.105" to 0.120", Hex Width 0.305" to 0.312", Washer O.D. 0.472", Drill Point Size #3, For Self-Drilling Screw Hex Washer Head, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 100

Reviews of Fabory #U31702.019.0125