Self Drilling Screw, #10-16, 1 1/4L, PK 100

FABORY| Zoro #: G0696123| Mfr #: U31820.019.0125

$6.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0696123 Mfr #: U31820.019.0125
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1-1/4"
Thread Size: #10-16Driver Size: #3
Application: For Attaching Variety of Materials to MetalHead Dia.: 0.373"-0.357"
Material: Case Hardened SteelSystem of Measurement: Inch
Head Type: PanHead Height: 0.133"-0.122"
Finish: Zinc-PlatedDrill Point Length: 0.235"
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, Case-Hardened Steel, Zinc Finish, Size 10-16, Length 1 1/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Drill Point Size #3, Drill Point Length 0.235 In, For Attaching Variety Of Materials To Metal, Meets/Exceeds SAE J78, Package 100

Reviews