Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, 10-16, 1" L, PK 100

  • Zoro #: G0065576
  • Mfr #: U31810.019.0100

$4.02 ($0.04/unit)

  • Dia./Thread Size: #10
  • Meets/Exceeds: IFI-113/ASME B18.6.4
  • Driver Size: 5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U31810.019.0100 Specifications

  • Zoro #: G0065576
  • Mfr #: U31810.019.0100
Dia./Thread Size: #10 Meets/Exceeds: IFI-113/ASME B18.6.4
Driver Size: 5/16" Head Height: 0.105" to 0.120"
Size: 5/16" Head Color: Standard
Head Type: Hex Washer Hex Width: 0.305" to 0.312"
Drive Type: Hex Type: Self Drilling
Application: For Self-Drilling Screw Hex Washer Head Thread Size: #10-16
System of Measurement: Inch Head Dia.: 0.305" to 0.312"
Length: 1" Washer O.D.: 0.384-0.414"
Drill Point Size: #2 Item: Self Drilling Tapping Screw
Material: Hardened steel Finish: zinc plated
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self drilling screws work as both a drill bit and a fastener. Take a look at the features for Fabory Self Drilling Tapping Screw. Length: 1", Material: Hardened steel, Head Type: Hex Washer.

Reviews of Fabory #U31810.019.0100