Self Drilling Screw, #10-16, 1" L, PK 100

FABORY| Zoro #: G0479534| Mfr #: U31860.019.0100

$16.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Self Drilling
Hex Width: 0.305"
Head Type: Hex Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479534 Mfr #: U31860.019.0100
Type: Self DrillingHex Width: 0.305"
Head Type: Hex WasherSystem of Measurement: Inch
Material: 410 Stainless SteelDrill Point Length: 0.235"
Drive Type: HexWasher O.D.: 0.414"-0.384"
Drill Point Size: #2Driver Size: 5/16"
Head Color: StandardLength: 1"
Finish: PlainThread Size: #10-16
Application: For Attaching Variety of Materials to Metal up to 12 GaugeHead Height: 0.120"-0.105"
Meets/Exceeds: SAE J78/IFI 113Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length 1 In., 410 Stainless Steel, Plain Finish, Drive Type Hex, Driver Size 5/16 In., Head Height 0.120 In.-0.105 In., Hex Width 0.305 In., Washer O.D. 0.414 In.-0.384 In., Drill Point Size #2, Drill Point Length 0.235 In., For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds SAE J78/IFI 113, Package Quantity 100

Reviews