Self Drilling Screw, #10-16, 1" L, PK 100

FABORY| Zoro #: G1167275| Mfr #: U31870.019.0100

$6.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: IFI-113/ASME B18.6.4
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167275 Mfr #: U31870.019.0100
Meets/Exceeds: IFI-113/ASME B18.6.4Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #3Length: 1"
Thread Size: #10-16Hex Width: -
Driver Size: #2Application: For Attaching Variety of Materials to Metal up to 12 Gauge
Head Dia.: 0.373"-0.357"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.133"-0.122"Finish: Plain
Drill Point Length: 0.235"Drive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling, Head Type Pan, Thread Size #10-16, Head Color Standard, Length 1 In., 410 Stainless Steel, Plain Finish, Drive Type Phillips, Driver Size #2, Head Dia. 0.373 In.-0.357 In., Head Height 0.133 In.-0.122 In., Hex Width -, Drill Point Size #3, Drill Point Length 0.235 In., For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 100

Reviews