Self Drilling Screw, #10-16, 1/2" L, PK 100

FABORY| Zoro #: G0750111| Mfr #: U31870.019.0050

$10.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750111 Mfr #: U31870.019.0050
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1/2"
Thread Size: #10-16Hex Width: -
Driver Size: #3Application: For Attaching Variety of Materials to Metal up to 12 Gauge
Head Dia.: 0.373"-0.357"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.133"-0.122"Finish: Plain
Drill Point Length: 0.235"Drive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size #10, Length 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Drill Point Size #3, Drill Point Length 15/64 In, For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds SAE J78, Package 100

Reviews