Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, 10-16, 1/2" L, PK 200

  • Zoro #: G0065585
  • Mfr #: U31810.019.0050

$5.43 ($0.03/unit)

  • Head Height: 0.105" to 0.120"
  • Head Dia.: 0.305" to 0.312"
  • Meets/Exceeds: IFI-113/ASME B18.6.4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U31810.019.0050 Specifications

  • Zoro #: G0065585
  • Mfr #: U31810.019.0050
Head Height: 0.105" to 0.120" Head Dia.: 0.305" to 0.312"
Meets/Exceeds: IFI-113/ASME B18.6.4 Type: Self Drilling
Head Type: Hex Washer Driver Size: 5/16"
Length: 1/2" Head Color: Standard
System of Measurement: Inch Finish: zinc plated
Application: For Self-Drilling Screw Hex Washer Head Hex Width: 0.305" a 0.312"
Material: Hardened steel Drill Point Size: #2
Drive Type: Hex Item: Self Drilling Tapping Screw
Dia./Thread Size: #10 Washer O.D.: 0.384-0.414"
Thread Size: #10-16 Size: 5/16"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self drilling screws don't need a pilot hole because of their drill bit end. Here is some additional information about Fabory Self Drilling Tapping Screw. Length: 1/2", Material: Hardened steel, Head Type: Hex Washer.

Reviews of Fabory #U31810.019.0050