Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Self Drilling Screw, 10-16, 3/4" L, PK 100

  • Zoro #: G0073389
  • Mfr #: U31810.019.0075

$3.59 ($0.04/unit)

Details
  • Head Color: Standard
  • Length: 3/4"
  • Drive Type: Hex
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U31810.019.0075 Specifications

  • Zoro #: G0073389
  • Mfr #: U31810.019.0075
Head Color: Standard Length: 3/4"
Drive Type: Hex Head Height: 0.105" to 0.120"
Head Type: Hex Washer Application: For Self-Drilling Screw Hex Washer Head
Hex Width: 0.305" to 0.312" Driver Size: 5/16"
Dia./Thread Size: #10 Thread Size: #10-16
Drill Point Size: #2 Head Dia.: 0.305" to 0.312"
Size: 5/16" Item: Self Drilling Tapping Screw
Meets/Exceeds: IFI-113/ASME B18.6.4 Type: Self Drilling
Washer O.D.: 0.384-0.414" Finish: zinc plated
System of Measurement: Inch Material: Hardened steel
Country of Origin (subject to change): Multiple

Description

Self drilling screws are ideal for use by mechanics, construction workers and roofers. Take a look at the features for Fabory Self Drilling Tapping Screw. Length: 3/4", Material: Hardened steel, Head Type: Hex Washer.

Reviews of Fabory #U31810.019.0075