Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Self Drilling Screw, #10-16 x 1 1/2, PK 100

FABORY| Zoro #: G1356171| Mfr #: U31820.019.0150

$6.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356171 Mfr #: U31820.019.0150
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1-1/2"
Thread Size: #10-16Driver Size: #3
Application: For Attaching Variety of Materials to MetalHead Dia.: 0.373"-0.357"
Material: Case Hardened SteelSystem of Measurement: Inch
Head Type: PanHead Height: 0.133"-0.122"
Finish: Zinc-PlatedDrill Point Length: 0.235"
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, Case-Hardened Steel, Zinc Finish, Size 10-16, Length 1 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.373 In, Head Height 0.133 In, Drill Point Size #3, Drill Point Length 0.235 In, For Attaching Variety Of Materials To Metal, Meets/Exceeds SAE J78, Package 100

Reviews