Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, #12-14, 1-1/4" L, PK 1500

  • Zoro #: G0053271
  • Mfr #: B31702.021.0125

$107.95 ($0.07/unit)

  • Head Dia.: 0.305" to 0.312"
  • Application: For Sheet Metal
  • Size: 5/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B31702.021.0125 Specifications

  • Zoro #: G0053271
  • Mfr #: B31702.021.0125
Head Dia.: 0.305" to 0.312" Application: For Sheet Metal
Size: 5/16" Type: Self Drilling with Neoprene Washer
Finish: zinc plated System of Measurement: Inch
Dia./Thread Size: #12 Head Type: Hex Washer
Thread Size: #12-14 Length: 1-1/4"
Drive Type: Hex Drill Point Size: #3
Hex Width: 0.305" to 0.312" Driver Size: 5/16"
Head Color: Standard Item: Self Drilling Tapping Screw
Material: Hardened steel Washer O.D.: 0.551"
Head Height: 0.139" to 0.155" Meets/Exceeds: IFI-113/ASME B18.6.4
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #12-14, Head Color Standard, Length 1-1/4", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 5/16", Head Dia. 0.305" to 0.312", Head Height 0.139" to 0.155", Hex Width 0.305" to 0.312", Washer O.D. 0.551", Drill Point Size #3, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 1500

Reviews of Fabory #B31702.021.0125