STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Self Drilling Screw, #12-14, 1" L, PK 50

FABORY| Zoro #: G0870301| Mfr #: U31870.021.0100

$11.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870301 Mfr #: U31870.021.0100
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1"
Thread Size: #12-14Hex Width: -
Driver Size: #3Application: For Attaching Variety of Materials to Metal Up to 10 Gauge
Head Dia.: 0.425"-0.407"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.151"-0.139"Finish: Plain
Drill Point Length: 0.283"Drive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size #12, Length 1 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.425 In, Head Height 0.151 In, Drill Point Size #3, Drill Point Length 9/32 In, For Attaching Variety of Materials to Metal Up to 10 Gauge, Meets/Exceeds SAE J78, Package 50

Reviews