Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Self Drilling Screw, #12-14, 2" L, PK 25
  • Zoro #: G0279544
  • Mfr #: U31860.021.0200
$8.74 ($0.35/unit)
  • Driver Size: 5/16"
  • Meets/Exceeds: SAE J78/IFI 113
  • Length: 2"
See full product details
Orders over $50 ship free.

Fabory #U31860.021.0200 Specifications

  • Zoro #: G0279544
  • Mfr #: U31860.021.0200
Driver Size: 5/16" Meets/Exceeds: SAE J78/IFI 113
Length: 2" Finish: Plain
Head Type: Hex Washer Head Height: 0.155"-0.139"
Material: 410 Stainless Steel Type: Self Drilling
Dia./Thread Size: #12 System of Measurement: Inch
Size: 5/16" Head Color: Standard
Application: For Attaching Variety of Materials to Metal Up to 10 Gauge Hex Width: 0.305"
Item: Self Drilling Screw Drill Point Length: 0.283"
Drive Type: Hex Drill Point Size: #3
Thread Size: #12-14 Washer O.D.: 0.432"-0.398"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #12-14, Head Color Standard, Length 2 In., 410 Stainless Steel, Plain Finish, Drive Type Hex, Driver Size 5/16 In., Head Height 0.155 In.-0.139 In., Hex Width 0.305 In., Washer O.D. 0.432 In.-0.398 In., Drill Point Size #3, Drill Point Length 0.283 In., For Attaching Variety of Materials to Metal Up to 10 Gauge, Meets/Exceeds SAE J78/IFI 113, Package Quantity 25

Reviews of Fabory #U31860.021.0200