KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Drilling Screw, #12-14, 3/4" L, PK 100

FABORY| Zoro #: G1773003| Mfr #: U31820.021.0075

$6.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Point Size: #3
Type: Self Drilling
Thread Size: #12-14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773003 Mfr #: U31820.021.0075
Drill Point Size: #3Type: Self Drilling
Thread Size: #12-14Head Height: 0.151"-0.139"
Finish: Zinc-PlatedMeets/Exceeds: SAE J78/IFI 113
Head Dia.: 0.425"-0.407"Drill Point Length: 0.283"
Item: Self Drilling ScrewLength: 3/4"
Drive Type: PhillipsApplication: For Attaching Variety of Materials to Metal
Head Color: StandardHead Type: Pan
System of Measurement: InchDriver Size: #3
Material: Case Hardened SteelCountry of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, Case-Hardened Steel, Zinc Finish, Size #12, Length 3/4 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.425 In, Head Height 0.151 In, Drill Point Size #3, Drill Point Length 0.283 In, For Attaching Variety Of Materials To Metal, Meets/Exceeds SAE J78, Package 100

Reviews