Self Drilling Screw, #12-14 x 1 1/2, PK 100

FABORY| Zoro #: G2240646| Mfr #: U31702.021.0150

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78
Type: Self Drilling with Neoprene Washer
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2240646 Mfr #: U31702.021.0150
Meets/Exceeds: SAE J78Type: Self Drilling with Neoprene Washer
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #3Length: 1-1/2"
Thread Size: #12-14Hex Width: 0.305"
Driver Size: 5/16"Application: For Attaching Variety of Materials to Metal
Material: Hardened steelSystem of Measurement: Inch
Head Type: Hex WasherHead Height: 0.155"
Finish: Zinc-PlatedDrill Point Length: 0.353"
Washer O.D.: 0.432"Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #12-14, Head Color Standard, Length 1-1/2 In., Hardened Steel, Zinc-Plated Finish, Driver Size 5/16 In., Head Height 0.155 In., Hex Width 0.305 In., Washer O.D. 0.432 In., Drill Point Size #3, Drill Point Length 0.353 In., For Attaching Variety of Materials to Metal, Meets/Exceeds SAE J78, Package Quantity 100

Reviews