Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Self Drilling Screw, 1/4-14, 1 1/2" L, PK 25

FABORY| Zoro #: G1477253| Mfr #: U31870.025.0150

$9.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477253 Mfr #: U31870.025.0150
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1-1/2"
Thread Size: 1/4"-14Hex Width: -
Driver Size: #3Application: For Attaching Variety of Materials to Metal Up to 8 Gauge
Head Dia.: 0.492"-0.473"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.175"-0.162"Finish: Plain
Drill Point Length: 0.318"Drive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size 1/4 In, Length 1 1/2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, Drill Point Size #3, Drill Point Length 5/16 In, For Attaching Variety of Materials to Metal Up to 8 Gauge, Meets/Exceeds SAE J78, Package 25

Reviews