Self Drilling Screw, 1/4"-14, 1" L, PK 50

FABORY| Zoro #: G2441871| Mfr #: U31860.025.0100

$22.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441871 Mfr #: U31860.025.0100
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #3Length: 1"
Thread Size: 1/4"-14Hex Width: 0.367"
Driver Size: 3/8"Application: For Attaching Variety of Materials to Metal Up to 8 Gauge
Material: 410 Stainless SteelSystem of Measurement: Inch
Head Type: Hex WasherHead Height: 0.190"-0.172"
Finish: PlainDrill Point Length: 0.318"
Washer O.D.: 0.520"-0.480"Drive Type: Hex
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size 1/4 In.-14, Head Color Standard, Length 1 In., 410 Stainless Steel, Plain Finish, Drive Type Hex, Driver Size 3/8 In., Head Height 0.190 In.-0.172 In., Hex Width 0.367 In., Washer O.D. 0.520 In.-0.480 In., Drill Point Size #3, Drill Point Length 0.318 In., For Attaching Variety of Materials to Metal Up to 8 Gauge, Meets/Exceeds SAE J78/IFI 113, Package Quantity 50

Reviews