Self Drilling Screw, 1/4"-14, 2-1/2" L, PK 10

FABORY| Zoro #: G2282393| Mfr #: U31860.025.0250

$6.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282393 Mfr #: U31860.025.0250
Meets/Exceeds: SAE J78Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #3Length: 2-1/2"
Thread Size: 1/4"-14Hex Width: 0.367"
Driver Size: 3/8"Application: For Attaching Variety of Materials to Metal Up to 8 Gauge
Material: 410 Stainless SteelSystem of Measurement: Inch
Head Type: Hex WasherHead Height: 0.190"
Finish: PlainDrill Point Length: 0.3125"
Washer O.D.: 0.520"Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size 1/4 In.-14, Head Color Standard, Length 2-1/2 In., 410 Stainless Steel, Plain Finish, Driver Size 3/8 In., Head Height 0.190 In., Hex Width 0.367 In., Washer O.D. 0.520 In., Drill Point Size #3, Drill Point Length 0.3125 In., For Attaching Variety of Materials to Metal Up to 8 Gauge, Meets/Exceeds SAE J78, Package Quantity 10

Reviews