Self Drilling Screw, 1/4-14, 2" L, PK 25

FABORY| Zoro #: G1555601| Mfr #: U31870.025.0200

$10.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1555601 Mfr #: U31870.025.0200
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 2"
Thread Size: 1/4"-14Hex Width: -
Driver Size: #3Application: For Attaching Variety of Materials to Metal Up to 8 Gauge
Head Dia.: 0.492"-0.473"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.175"-0.162"Finish: Plain
Drill Point Length: 0.318"Drive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size 1/4 In, Length 2 In, Drive Type Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, Drill Point Size #3, Drill Point Length 5/16 In, For Attaching Variety of Materials to Metal Up to 8 Gauge, Meets/Exceeds SAE J78, Package 25

Reviews