BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Self Drilling Screw, 1/4"-14, 3/4" L, PK 50

FABORY| Zoro #: G0285083| Mfr #: U31860.025.0075

$17.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: IFI-113/ASME B18.6.4
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285083 Mfr #: U31860.025.0075
Meets/Exceeds: IFI-113/ASME B18.6.4Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #3Length: 3/4"
Thread Size: 1/4"-14Hex Width: 0.367"
Driver Size: 3/8"Application: For Attaching Variety of Materials to Metal Up to 8 Gauge
Head Dia.: 1/4"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Hex Washer
Head Height: 0.190"-0.172"Finish: Plain
Drill Point Length: 0.318"Washer O.D.: 0.520"a 0.480"
Drive Type: HexCountry of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size 1/4 In.-14, Head Color Standard, Length 3/4 In., 410 Stainless Steel, Plain Finish, Drive Type Hex, Driver Size 3/8 In., Head Dia. 1/4 In., Head Height 0.190 In.-0.172 In., Hex Width 0.367 In., Washer O.D. 0.520 In.a 0.480 In., Drill Point Size #3, Drill Point Length 0.318 In., For Attaching Variety of Materials to Metal Up to 8 Gauge, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 50

Reviews