Self Drilling Screw, #6-20, 1/2" L, PK 100

FABORY| Zoro #: G2371284| Mfr #: U31880.013.0050

$6.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371284 Mfr #: U31880.013.0050
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1/2"
Thread Size: #6-20Hex Width: -
Driver Size: #2Application: For Attaching Variety of Materials to Metal up to 13 Gauge
Head Dia.: 0.262"-0.238"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Flat
Head Height: 0.083" (Ref)Finish: Plain
Drill Point Length: 0.190"Head Angle (Deg.): 82-80
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Flat Head, 410 Stainless Steel, Plain Finish, Size #6, Length 1/2 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, Drill Point Size #2, Drill Point Length 3/16 In, For Attaching Variety of Materials to Metal Up to 13 Gauge, Meets/Exceeds SAE J78, Package 100

Reviews