Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, 6-20, 3/8" L, PK 7000

  • Zoro #: G0053439
  • Mfr #: B31810.013.0037

$111.95 ($0.02/unit)

  • Head Color: Standard
  • Washer O.D.: 0.302-0.328"
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B31810.013.0037 Specifications

  • Zoro #: G0053439
  • Mfr #: B31810.013.0037
Head Color: Standard Washer O.D.: 0.302-0.328"
System of Measurement: Inch Item: Self Drilling Tapping Screw
Head Height: 0.080" to 0.093" Finish: zinc plated
Hex Width: 0.244" to 0.250" Thread Size: #6-20
Drill Point Size: #2 Type: Self Drilling
Size: 1/4" Material: Hardened steel
Driver Size: 1/4" Meets/Exceeds: IFI-113/ASME B18.6.4
Application: For Sheet Metal Head Dia.: 0.244" to 0.250"
Head Type: Hex Washer Dia./Thread Size: #6
Drive Type: Hex Length: 3/8"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size 6-20, Head Color Standard, Length 3/8", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 1/4", Head Dia. 0.244" to 0.250", Head Height 0.080" to 0.093", Hex Width 0.244" to 0.250", Drill Point Size #2, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 7000

Reviews of Fabory #B31810.013.0037