Self Drilling Screw, #6-20, 5/8" L, PK 100

FABORY| Zoro #: G0605936| Mfr #: U31880.013.0062

$9.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Self Drilling
Material: 410 Stainless Steel
Head Type: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605936 Mfr #: U31880.013.0062
Type: Self DrillingMaterial: 410 Stainless Steel
Head Type: FlatSystem of Measurement: Inch
Head Dia.: 0.262"-0.238"Drill Point Length: 0.190"
Drive Type: PhillipsDrill Point Size: #2
Driver Size: #2Head Color: Standard
Length: 5/8"Finish: Plain
Thread Size: #6-20Head Angle (Deg.): 82-80
Application: For Attaching Variety of Materials to Metal up to 13 GaugeHead Height: 0.083" (Ref)
Meets/Exceeds: SAE J78/IFI 113Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Flat Head, 410 Stainless Steel, Plain Finish, Size #6, Length 5/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, Drill Point Size #2, Drill Point Length 3/16 In, For Attaching Variety of Materials to Metal Up to 13 Gauge, Meets/Exceeds SAE J78, Package 100

Reviews