Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, #8-18, 1-1/2" L, PK 2500

  • Zoro #: G0053411
  • Mfr #: B31810.016.0150

$151.45 ($0.06/unit)

  • Type: Self Drilling
  • Thread Size: #8-18
  • Hex Width: 0.244" to 0.250"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B31810.016.0150 Specifications

  • Zoro #: G0053411
  • Mfr #: B31810.016.0150
Type: Self Drilling Thread Size: #8-18
Hex Width: 0.244" to 0.250" Meets/Exceeds: IFI-113/ASME B18.6.4
Head Color: Standard Material: Hardened steel
Finish: zinc plated Head Dia.: 0.244" to 0.250"
Head Height: 0.096" to 0.110" Item: Self Drilling Tapping Screw
Length: 1-1/2" Driver Size: 1/4"
Drill Point Size: #2 Head Type: Hex Washer
Size: 1/4" Washer O.D.: 0.322-0.348"
Drive Type: Hex System of Measurement: Inch
Application: For Sheet Metal Dia./Thread Size: #8
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size #8-18, Head Color Standard, Length 1-1/2", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 1/4", Head Dia. 0.244" to 0.250", Head Height 0.096" to 0.110", Hex Width 0.244" to 0.250", Drill Point Size #2, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 2500

Reviews of Fabory #B31810.016.0150