Self Drilling Screw, #8-18, 1" L, PK 100

FABORY| Zoro #: G1344804| Mfr #: U31860.016.0100

$9.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: IFI-113/ASME B18.6.4
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344804 Mfr #: U31860.016.0100
Meets/Exceeds: IFI-113/ASME B18.6.4Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1"
Thread Size: #8-18Hex Width: 0.244"
Driver Size: 1/4"Application: For Attaching Variety of Materials to Metal up to 12 Gauge
Material: 410 Stainless SteelSystem of Measurement: Inch
Head Type: Hex WasherHead Height: 0.110"-0.096"
Finish: PlainDrill Point Length: 0.211"
Washer O.D.: 0.348"-0.322"Drive Type: Hex
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #8-18, Head Color Standard, Length 1 In., 410 Stainless Steel, Plain Finish, Drive Type Hex, Driver Size 1/4 In., Head Height 0.110 In.-0.096 In., Hex Width 0.244 In., Washer O.D. 0.348 In.-0.322 In., Drill Point Size #2, Drill Point Length 0.211 In., For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 100

Reviews