KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self Drilling Screw, #8-18, 1" L, PK 100

FABORY| Zoro #: G2152254| Mfr #: U31870.016.0100

$8.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2152254 Mfr #: U31870.016.0100
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 1"
Thread Size: #8-18Hex Width: -
Driver Size: #2Application: For Attaching Variety of Materials to Metal up to 12 Gauge
Head Dia.: 0.322"-0.306"Material: 410 Stainless Steel
System of Measurement: InchHead Type: Pan
Head Height: 0.115" to 0.105"Finish: Plain
Drill Point Length: 0.211"Drive Type: Phillips
Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, 410 Stainless Steel, Plain Finish, Size #8, Length 1 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Drill Point Size #2, Drill Point Length 13/64 In, For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds SAE J78, Package 100

Reviews