BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Self Drilling Screw, #8-18, 1" L, PK 100

FABORY| Zoro #: G0247362| Mfr #: U31880.016.0100

$8.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Self Drilling
Material: 410 Stainless Steel
Head Type: Flat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247362 Mfr #: U31880.016.0100
Type: Self DrillingMaterial: 410 Stainless Steel
Head Type: FlatSystem of Measurement: Inch
Head Dia.: 0.312"-0.285"Drill Point Length: 0.211"
Drive Type: PhillipsDrill Point Size: #2
Driver Size: #2Head Color: Standard
Length: 1"Finish: Plain
Thread Size: #8-18Head Angle (Deg.): 82-80
Application: For Attaching Variety of Materials to Metal up to 12 GaugeHead Height: 0.100" (Ref)
Meets/Exceeds: SAE J78/IFI 113Country of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Flat Head, 410 Stainless Steel, Plain Finish, Size #8, Length 1 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.332 In, Head Height 0.100 In, Head Angle 82 Deg, Drill Point Size #2, Drill Point Length 13/64 In, For Attaching Variety of Materials to Metal Up to 12 Gauge, Meets/Exceeds SAE J78, Package 100

Reviews