Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self Drilling Screw, #8-18, 1" L, PK 3000

  • Zoro #: G0053326
  • Mfr #: B31702.016.0100

$109.95 ($0.04/unit)

  • Head Height: 0.096" to 0.110"
  • Meets/Exceeds: IFI-113/ASME B18.6.4
  • Driver Size: 1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B31702.016.0100 Specifications

  • Zoro #: G0053326
  • Mfr #: B31702.016.0100
Head Height: 0.096" to 0.110" Meets/Exceeds: IFI-113/ASME B18.6.4
Driver Size: 1/4" Material: Hardened steel
Finish: zinc plated Head Dia.: 0.244" to 0.250"
Head Type: Hex Washer Hex Width: 0.244" to 0.250"
Size: 1/4" Drill Point Size: #2
Washer O.D.: 0.472" Item: Self Drilling Tapping Screw
Type: Self Drilling with Neoprene Washer Head Color: Standard
Application: For Sheet Metal Dia./Thread Size: #8
Drive Type: Hex Thread Size: #8-18
Length: 1" System of Measurement: Inch
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self Drilling Tapping Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #8-18, Head Color Standard, Length 1", Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 1/4", Head Dia. 0.244" to 0.250", Head Height 0.096" to 0.110", Hex Width 0.244" to 0.250", Washer O.D. 0.472", Drill Point Size #2, For Sheet Metal, Meets/Exceeds IFI-113/ASME B18.6.4, Package Quantity 3000

Reviews of Fabory #B31702.016.0100