Self Drilling Screw, #8-18, 5/8" L, PK 100

FABORY| Zoro #: G0815211| Mfr #: U31820.016.0062

$3.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: SAE J78/IFI 113
Type: Self Drilling
Item: Self Drilling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815211 Mfr #: U31820.016.0062
Meets/Exceeds: SAE J78/IFI 113Type: Self Drilling
Item: Self Drilling ScrewHead Color: Standard
Drill Point Size: #2Length: 5/8"
Thread Size: #8-18Driver Size: #2
Application: For Attaching Variety of Materials to MetalHead Dia.: 0.322"-0.306"
Material: Case Hardened SteelSystem of Measurement: Inch
Head Type: PanHead Height: 0.115" to 0.105"
Finish: Zinc-PlatedDrill Point Length: 0.211"
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Self Drilling Screw, Sheet Metal, Pan Head, Case-Hardened Steel, Zinc Finish, Size #8, Length 5/8 In, Drive Type Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, Drill Point Size #2, Drill Point Length 0.137 In, For Attaching Variety Of Materials To Metal, Meets/Exceeds SAE J78, Package 100

Reviews