Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drop-In Anchor, 3/8-16x1-9/16in, PK50

  • Zoro #: G0054069
  • Mfr #: U30578.037.0001

$68.39 ($1.37/unit)

  • Type: Non-Flange
  • Anchor Length: 1-9/16"
  • Drill Bit Size: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U30578.037.0001 Specifications

  • Zoro #: G0054069
  • Mfr #: U30578.037.0001
Type: Non-Flange Anchor Length: 1-9/16"
Drill Bit Size: 1/2" Fastener Finish: Plain
Anchor Dia.: 1/2" Thread Size: 3/8"-16
Item: Drop-In Anchor Package Quantity: 50
Min. Hole Depth: 1-9/16" Material Grade: 303
Material: 303 Stainless Steel Anchor Material: Stainless Steel
Bolt Dia.: 3/8" Length: 1-9/16"
Thread Depth: 5/8" Anchor Thread Size: 3/8"-16
Drop-In Anchor Type: Non-Flange Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drop-In Anchor, Non-Flange, Stainless Steel, Fastener Finish Plain, Anchor Thread Size 3/8 In.-16, Material Grade 303, Anchor Dia. 1/2 In., Anchor Length 1-9/16 In., Thread Depth 5/8 In., Bolt Dia. 3/8 In., Drill Bit Size 1/2 In., Min. Hole Depth 1-9/16 In., Package Quantity 50

Reviews of Fabory #U30578.037.0001