Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drop-In Anchor, No-Flange, 1/4-20, SS, PK100

  • Zoro #: G0054078
  • Mfr #: U30578.025.0001
$73.51 ($0.74/unit)
  • Anchor Material: Stainless Steel
  • Anchor Length: 1 in
  • Drill Bit Size: 3/8 in
See full product details
Orders over $75 ship free.

Fabory #U30578.025.0001 Specifications

  • Zoro #: G0054078
  • Mfr #: U30578.025.0001
Anchor Material: Stainless Steel Anchor Length: 1 in
Drill Bit Size: 3/8 in Material: 303 Stainless Steel
Anchor Dia.: 3/8 in Anchor Thread Size: 1/4"-20
Min. Hole Depth: 1 in Package Quantity: 100
Material Grade: 303 Fastener Finish: Plain
Bolt Dia.: 1/4 in Type: Non-Flange
Item: Drop-In Anchor Thread Size: 1/4"-20
Length: 1" Thread Depth: 1/2 in
Drop-In Anchor Type: Non-Flange Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drop-In Anchor, Non-Flange, Stainless Steel, Fastener Finish Plain, Anchor Thread Size 1/4 In.-20, Material Grade 303, Anchor Dia. 3/8 in, Anchor Length 1 in, Thread Depth 1/2 in, Bolt Dia. 1/4 in, Drill Bit Size 3/8 in, Min. Hole Depth 1 in, Package Quantity 100

Reviews of Fabory #U30578.025.0001