Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Drywall Anchor, Self-D, #8, 1-11/16in, PK100
  • Zoro #: G0073230
  • Mfr #: U30533.016.0125
$10.99 ($0.11/unit)
  • Anchor Length: 1-11/16"
  • Anchor Material: Nylon
  • Material: Natural/Zinc Plated Nylon
See full product details
Orders over $50 ship free.

Fabory #U30533.016.0125 Specifications

  • Zoro #: G0073230
  • Mfr #: U30533.016.0125
Anchor Length: 1-11/16" Anchor Material: Nylon
Material: Natural/Zinc Plated Nylon Screw Type: Phillips
Type: Self-Drilling Screw Length: 1-1/4"
Fastener Finish: Zinc Plated Screw Size: #8
Package Quantity: 100 Anchor Size: #6 to #8 x 1-11/16"
Wall Anchor Style: Self-Drilling Anchor Screw Thread Dia.: #8
Wall Anchor Type: Drywall Anchor Item: Drywall Anchor
Includes: PH Screw #8x1-1/4 Size: #8
Thread Size: #6, #8 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Wallboard anchors are plastic or metal sleeves designed to expand once they are inserted into a wall. Fabory Drywall Anchor include characteristics like: Material: Natural/Zinc Plated Nylon, Size: #8, Thread Size: #6, #8.

Reviews of Fabory #U30533.016.0125