Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screw, Bugle, #6, 1 5/8 In, PK5000

  • Zoro #: G4340323
  • Mfr #: B31300.013.0162
$108.39 ($0.03/unit)
  • Head Type: Bugle
  • Item: Drywall Screws
  • Drive: Phillips
See full product details
This item ships free.

Fabory #B31300.013.0162 Specifications

  • Zoro #: G4340323
  • Mfr #: B31300.013.0162
Head Type: Bugle Item: Drywall Screws
Drive: Phillips Length: 1 5/8 in
Thread Type: Coarse System of Measurement: Inch
Finish: Phosphate Driver Size: #2
Material: 1018-1022 Steel Size: #6
Application: Wood Package Quantity: 4,000
Head Dia.: 0.330 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drywall Screws, Head Type Bugle, Inch, Size #6, Length 1-5/8 In., Material 1018-1022 Steel, Finish Phosphate, Thread Type Coarse, Drive Phillips, Driver Size #2, Head Dia. 0.330 In., Application Wood, Package Quantity 4000

Reviews of Fabory #B31300.013.0162