Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drywall Screws, 1-1/2", #6, Phillips, PK500

  • Zoro #: G0065436
  • Mfr #: U31300.013.0150
$8.49 ($0.02/unit)
  • Application: For Interior Use only Wallboard and Multi-purpose Wood Applications
  • Finish: Black Phosphate
  • Point Type: Self Tapping
See full product details
Orders over $75 ship free.

Fabory #U31300.013.0150 Specifications

  • Zoro #: G0065436
  • Mfr #: U31300.013.0150
Application: For Interior Use only Wallboard and Multi-purpose Wood Applications Finish: Black Phosphate
Point Type: Self Tapping Head Dia.: 8 to 8.30mm
Length: 1 1/2 in Thread Type: Coarse
Drive: Phillips Package Quantity: 500
Material: Steel Head Type: Flat Countersunk
Item: Drywall Screws Thread Length: Fully Threaded
Driver Size: #2 Size: #6
System of Measurement: Inch Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Drywall Screws, Head Type Flat Countersunk, Inch, Size #6, Length 1 1/2 in, Point Type Self Tapping, Material Steel, Finish Black Phosphate, Thread Length Fully Threaded, Thread Type Coarse, Drive Phillips, Driver Size #2, Head Dia. 8 to 8.30mm, Application For Interior Use only Wallboard and Multi-Purpose Wood Applications, Package Quantity 500

Reviews of Fabory #U31300.013.0150